Motion
RCX105-3
Banded V-Belt - CX Section, 3 Band, 109.90 in Outside Length, Cogged
MI ITEM #00727182
MFR #RCX105-3
Price$504.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - CX Section, 3 Band, 109.90 in Outside Length, Cogged
MI ITEM #00727182
MFR #RCX105-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.90/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    110.0000 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    10.31 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    785201698224
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    CX
  • UPC_NO
    785201698224

Overview

Mfr description
RCX105-3 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text