Motion
2GBCX85

BROWNING
2GBCX85

Classical Gripnotch Banded V-Belt - CX, 7/8 in Top Width, 2 Strand, 89 in Nominal Outside Length, Cogged
MI ITEM #00727205
MFR #2GBCX85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2GBCX85

Classical Gripnotch Banded V-Belt - CX, 7/8 in Top Width, 2 Strand, 89 in Nominal Outside Length, Cogged
MI ITEM #00727205
MFR #2GBCX85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    89 in
  • Pitch Length
    87.9000 in
  • Rib Width
    0.8750 in
  • Thickness
    0.5313 in
  • Top Width
    1-3/4 in
  • Top Width Per Strand
    7/8 in
  • Weight
    4.88 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Classical Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband Notched Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Manufacturer Catalog Number
    2GBCX85
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289015306
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Resistance Features
    Oil Resistant
  • Section
    CX
  • UPC_NO
    662289015306

Overview

Mfr description
2GBCX85 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text