Motion
942LB
Classical Sheave, A-B Belt Section, 9.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00727248
MFR #942LB
Your Price$491.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 9.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00727248
MFR #942LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$491.66/each(List $556.16)

Overview

Mfr description
9.4X2LB-SF CONV SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • UPC_NO
    698672025621
  • Weight
    14.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text