Motion
3360-14M-85
HTD Belt - 14M, 14 mm Pitch, 3360 mm Overall Length, 85 mm Width, 240 Teeth
MI ITEM #00727274
MFR #3360-14M-85
Your Price$1,256.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 3360 mm Overall Length, 85 mm Width, 240 Teeth
MI ITEM #00727274
MFR #3360-14M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,256.63/each(List $1,507.96)

Overview

Mfr description
3360-14M-85 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    3360 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3360 mm
  • Manufacturer Upc Number
    785201765261
  • UPC_NO
    785201765261
  • Weight
    6.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text