Motion
5 8V 1800 J
Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 18.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00727331
MFR #5 8V 1800 J
Price$1,993.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 18.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00727331
MFR #5 8V 1800 J

Mfr description
5 8V 1800 J HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,993.41/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    18.0000 in
  • Overall Width
    6 in
  • Pitch Diameter
    17.8 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    18 in
  • Storage Dimension Width
    18
  • Weight
    120.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950118796
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950118796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)