Motion
5-8V21.20-J  SHEAVE

DODGE
5-8V21.20-J SHEAVE

455439 Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 21 in Pitch Dia., 21.20 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00727350
MFR #5-8V21.20-J SHEAVE
Your Price$3,024.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-8V21.20-J SHEAVE

455439 Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 21 in Pitch Dia., 21.20 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00727350
MFR #5-8V21.20-J SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,024.95/each(List $3,781.19)

Overview

Mfr description
5/8V21.2 QD-J SHEAVE 455439

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-1/2 to 1-3/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Pitch Diameter
    21 in
  • Overall Width
    6 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475155149
  • Weight
    181.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text