1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
BROWNING B80-14M-115 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
B80-14M-115 F
High Torque Drive (HTD) Belt Sprocket - HT, 14 mm Pitch, 115 mm Belt Width, 80 Teeth, QD Bushed, F
MI ITEM #
00727361
MFR #
B80-14M-115 F
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
B80-14M-115 F HTD SPKT
Specifications
Belt Type
HT
Bore Type
QD Bushed
Belt Pitch
14 mm
Belt Width
115 mm
Number Of Teeth
80
Bushing Series
F
Bore Diameter
1 to 3-15/16 in
Pitch Diameter
14.0352 in
Weight
76.95 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data