Motion
5-8V53.00-N  SHEAVE

DODGE
5-8V53.00-N SHEAVE

455443 Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 53.00 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
Mi Item #00727383
MFR #5-8V53.00-N SHEAVE
Price$9,949.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-8V53.00-N SHEAVE

455443 Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 53.00 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
Mi Item #00727383
MFR #5-8V53.00-N SHEAVE

Mfr description
5/8V53.0 QD-N SHEAVE 455443
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,949.82/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Outside Diameter  
    53.0000 in
  • Weight
    613.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475155187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)