Motion
2410M16

MEGADYNE
2410M16

Multi-Rib Multi Rib V-Belt - 16 Sections, M Size, 241.00 in Effective Length, 0.3700 in Rib Width, 6.0000 in Top Width
MI ITEM #00727482
MFR #2410M16
Your Price$3,425.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2410M16

Multi-Rib Multi Rib V-Belt - 16 Sections, M Size, 241.00 in Effective Length, 0.3700 in Rib Width, 6.0000 in Top Width
MI ITEM #00727482
MFR #2410M16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,425.31/each(List $4,110.38)

Overview

Mfr description
2410M16 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
  • Fiber Reinforced Back - Lateral stiffness
  • Multiple Profiles - Wide range of power - design powers up to 800 HP

Specifications

  • Section
    M
  • Number Of Sections
    16
  • Rib Width
    0.3700 in
  • Top Width
    6 in
  • Overall Length
    241 in
  • Reinforcing Cord Material
    Polyester
  • Material
    Polybutadiene
  • Belt Type
    Multi Rib V-Belt
  • Standards Met
    ARPM, IP-26, ISO 10131
  • Number Of Ribs
    16
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    746041208301
  • Manufacturer Catalog Number
    2410M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text