Overview
Mfr description
2710M20 MULTI-RIB
Specifications
- SectionM
- Overall Length271 in
- MaterialPolybutadiene Rubber
- Number Of Ribs20
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number2710M20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data