Specifications
Dimensions
- Overall Length331 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number3310M10
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Product TypeIndustrial Micro-V Belts
- SectionM
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)