Overview
Mfr description
3310M14 MULTI-RIB
Specifications
- SectionM
- Overall Length331 in
- MaterialPolybutadiene Rubber
- Number Of Ribs14
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number3310M14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data