Specifications
Dimensions
- Overall Length361 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number3610M10
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Product TypeIndustrial Micro-V Belts
- SectionM
Overview
Mfr description
3610M10 MULTI-RIB