Motion
3610M14
Micro-V® 917436114 Micro V-Belt - 14 Sections, M Size, 361.00 in Effective Length, 0.3750 in Rib Width, 5.1800 Top Width
Mi Item #00727625
MFR #3610M14
Price$6,407.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V® 917436114 Micro V-Belt - 14 Sections, M Size, 361.00 in Effective Length, 0.3750 in Rib Width, 5.1800 Top Width
Mi Item #00727625
MFR #3610M14

Mfr description
3610M14 MICRO-V BELT
  • Meets RMA oil and heat resistant standards; Meets RMA static conductivity requirements
  • Long lifespan due to extra load carrying capacity
  • High temperature range tolerance: -31C to +80C (-31F to +175F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,407.10/each

Specifications

Dimensions

  • Effective Length
    361.00 in
  • Overall Height
    0.4900 in
  • Overall Length
    361 in
  • Rib Width
    0.3750 in
  • Section Size
    M
  • Top Width
    5-1/4 in
  • Weight
    40.62 lbs

Details

  • Belt Series
    M
  • Belt Type
    Micro-V
  • Color
    Black
  • Construction Type
    V-Ribbed
  • Harmonization Code
    4010.39.1000
  • Manufacturer Catalog Number
    917436114
  • Manufacturer Upc Number
    072053622331
  • Material
    Gates Neoprene Compound
  • Max Operating Temperature
    180 °F
  • Number Of Ribs
    14
  • Number Of Sections
    14
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    M
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • UPC_NO
    072053622331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)