Motion
RT 38
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
Mi Item #00727668
MFR #RT 38
Price$420.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
Mi Item #00727668
MFR #RT 38

Mfr description
RT-38-TENSNR IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$420.96/each

Specifications

Dimensions

  • Base Diameter
    3.7400 in
  • Height
    4
  • Length
    10.6
  • Mounting Hole Diameter
    M16 (5/8 in)
  • Overall Width
    5.5100 in
  • Weight
    8.75 lbs, 8.5
  • Width
    6

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    For Standard Applications
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174551
  • Material
    Cast Iron
  • Mount Type
    Mounting Bolt
  • Product Types
    Standard Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)