Motion
RT 45
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
MI ITEM #00727670
MFR #RT 45
Price$736.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
MI ITEM #00727670
MFR #RT 45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$736.23/each

Specifications

Dimensions

  • Base Diameter
    4.5300 in
  • Height
    4.6
  • Length
    12.9
  • Mounting Hole Diameter
    M20 (3/4 in)
  • Overall Width
    7.8700 in
  • Weight
    16.06 lbs, 14.15
  • Width
    8.3

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    For Standard Applications
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174567
  • Material
    Cast Iron
  • Mount Type
    Mounting Bolt
  • Product Types
    Standard Tensioner

Overview

Mfr description
RT-45-TENSNR IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text