Motion
RT P11
RunRight™ Manual Tensioner - Mounting Bolt, Dual Arm Design, Glass Reinforced DuPont Zytel® Nylon Material
MI ITEM #00727671
MFR #RT P11
Price$103.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Dual Arm Design, Glass Reinforced DuPont Zytel® Nylon Material
MI ITEM #00727671
MFR #RT P11

Mfr description
RT-P-11-TENSNR IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.95/each

Specifications

Dimensions

  • Base Diameter
    1.5600 in
  • Mounting Hole Diameter
    1/4- 20
  • Weight
    0.44 lbs

Details

  • Adjustment Type
    Dual Arm Design
  • Application
    Light Duty Applications
  • Finish Coating
    Uncoated
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144244161
  • Material
    Glass Reinforced DuPont Zytel® Nylon
  • Mount Type
    Mounting Bolt
  • Product Types
    Plastic Tensioner
  • UPC_NO
    685144244161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)