Motion
35BB19
Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 0.5000 in Bore, 19 Teeth, Steel Material
Mi Item #00727683
MFR #35BB19
Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 0.5000 in Bore, 19 Teeth, Steel Material
Mi Item #00727683
MFR #35BB19

Mfr description
35BB19-IDLER SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    2.4800 in
  • Pitch  
    0.3750 in
  • Tooth Width
    0.1700 in
  • Weight
    0.25 lbs

Details

  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174598
  • Number Of Strands Across
    1
  • Number Of Teeth  
    19
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)