Motion
41BB18
Idler Roller Chain Sprocket - Steel Material, 41 Chain, 0.5000 in Pitch, 0.5000 in Bore, 18 Teeth
MI ITEM #00727687
MFR #41BB18
Your Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - Steel Material, 41 Chain, 0.5000 in Pitch, 0.5000 in Bore, 18 Teeth
MI ITEM #00727687
MFR #41BB18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.26/each(List $95.12)

Overview

Mfr description
41BB18-IDLER SPROCKET

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    41
  • Number Of Strands Across
    1
  • Outside Diameter
  • Chain Number & Pitch
    41 / 1/2 in
  • Tooth Width
    0.2300 in
  • Weight
    0.40 lbs
  • Manufacturer Upc Number
    685144174611
  • Pitch
  • UPC_NO
    685144174611
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text