Motion
9 X 112 RE BELT

GATES RUBBER CO
9 X 112 RE BELT

9 X 112 RE Round Belt - 9/16 in OD, 112 in Overall Length, Solid Core Type
MI ITEM #00727689
MFR #9 X 112 RE BELT
Your Price$272.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 112 RE BELT

9 X 112 RE Round Belt - 9/16 in OD, 112 in Overall Length, Solid Core Type
MI ITEM #00727689
MFR #9 X 112 RE BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.95/each(List $327.54)

Overview

Mfr description
9X112 ROUND ENDLESS BELT

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    O-Ring
  • Overall Length
  • Manufacturer Catalog Number
    8820-3428
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text