Motion
60BB15
Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.5000 in Bore, 15 Teeth, Steel Material
MI ITEM #00727693
MFR #60BB15
Price$108.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.5000 in Bore, 15 Teeth, Steel Material
MI ITEM #00727693
MFR #60BB15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    3.9800 in
  • Pitch  
    0.7500 in
  • Tooth Width
    0.4600 in
  • Weight
    1.23 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174635
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174635

Overview

Mfr description
60BB15-IDLER SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text