Motion
100BB11
Idler Roller Chain Sprocket - 100 / 1-1/4 in, 1 Strand, 0.7500 in Bore, 11 Teeth, Steel Material
MI ITEM #00727698
MFR #100BB11
Price$199.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 100 / 1-1/4 in, 1 Strand, 0.7500 in Bore, 11 Teeth, Steel Material
MI ITEM #00727698
MFR #100BB11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    5.0000 in
  • Pitch  
    1.2500 in
  • Tooth Width
    0.6800 in
  • Weight
    2.30 lbs

Details

  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174659
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174659

Overview

Mfr description
100BB11-IDLER SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text