Motion
120BB9
Idler Roller Chain Sprocket - 120 / 1-1/2 in, 1 Strand, 0.7500 in Bore, 9 Teeth, Steel Material
Mi Item #00727700
MFR #120BB9
Price$274.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 120 / 1-1/2 in, 1 Strand, 0.7500 in Bore, 9 Teeth, Steel Material
Mi Item #00727700
MFR #120BB9

Mfr description
120BB9-IDLER SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    5.0200 in
  • Pitch  
    1.5000 in
  • Tooth Width
    0.9200 in
  • Weight
    3.06 lbs

Details

  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174666
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)