Motion
9 X 210 RE

GATES RUBBER CO
9 X 210 RE

Round Belt - Solid Core Type, 210 in Overall Length, Black
MI ITEM #00727703
MFR #9 X 210 RE
Price$437.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 210 RE

Round Belt - Solid Core Type, 210 in Overall Length, Black
MI ITEM #00727703
MFR #9 X 210 RE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$437.24/each

Specifications

Dimensions

  • Outside Diameter  
    9/16 in
  • Overall Length  
    210 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Band Type
    O-Ring
  • Color
    Black
  • Core Type
    Solid
  • Manufacturer Catalog Number
    8820-3486
  • Manufacturer Product Page
  • Outside Circumference
    214.0000 in;5436 mm
  • Reinforcing Cord Material
    Nylon

Overview

Mfr description
9X210 ROUND ENDLESS BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought