Motion
D 35BB19

LOVEJOY INC
D 35BB19

Idler Roller Chain Sprocket - Steel Material, 35-2 Chain, 0.3750 in Pitch, 0.5000 in Bore, 19 Teeth
MI ITEM #00727704
MFR #D 35BB19
Your Price$183.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D 35BB19

Idler Roller Chain Sprocket - Steel Material, 35-2 Chain, 0.3750 in Pitch, 0.5000 in Bore, 19 Teeth
MI ITEM #00727704
MFR #D 35BB19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.01/each(List $256.21)

Overview

Mfr description
D-35BB19-DBL IDLER SPROCKET

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    35-2
  • Number Of Strands Across
    2
  • Outside Diameter
  • Chain Number & Pitch
    35 / 3/8 in
  • Tooth Width
    0.1600 in
  • Weight
    0.43 lbs
  • Manufacturer Upc Number
    685144174673
  • Pitch
  • UPC_NO
    685144174673
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text