Motion
D 40BB18

LOVEJOY INC
D 40BB18

Idler Roller Chain Sprocket - 40 / 1/2 in, 2 Strand, 0.5000 in Bore, 18 Teeth, Steel Material
Mi Item #00727706
MFR #D 40BB18
Price$299.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D 40BB18

Idler Roller Chain Sprocket - 40 / 1/2 in, 2 Strand, 0.5000 in Bore, 18 Teeth, Steel Material
Mi Item #00727706
MFR #D 40BB18

Mfr description
D-40BB18-DBL IDLER SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    3.1400 in
  • Pitch  
    0.5000 in
  • Tooth Width
    0.2800 in
  • Weight
    1.20 lbs

Details

  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174681
  • Number Of Strands Across
    2
  • Number Of Teeth  
    18
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)