Motion
D 50BB17

LOVEJOY INC
D 50BB17

Idler Roller Chain Sprocket - 50 / 5/8 in, 2 Strand, 0.5000 in Bore, 17 Teeth, Steel Material
MI ITEM #00727708
MFR #D 50BB17
Price$277.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D 50BB17

Idler Roller Chain Sprocket - 50 / 5/8 in, 2 Strand, 0.5000 in Bore, 17 Teeth, Steel Material
MI ITEM #00727708
MFR #D 50BB17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$277.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    3.7200 in
  • Pitch  
    0.6250 in
  • Tooth Width
    0.3300 in
  • Weight
    2.13 lbs

Details

  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174697
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174697

Overview

Mfr description
D-50BB17-DBL IDLER SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought