Motion
D 60BB15

LOVEJOY INC
D 60BB15

Idler Roller Chain Sprocket - Steel Material, 60-2 Chain, 0.7500 in Pitch, 0.5000 in Bore, 15 Teeth
MI ITEM #00727710
MFR #D 60BB15
Your Price$372.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D 60BB15

Idler Roller Chain Sprocket - Steel Material, 60-2 Chain, 0.7500 in Pitch, 0.5000 in Bore, 15 Teeth
MI ITEM #00727710
MFR #D 60BB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$372.24/each(List $475.53)

Overview

Mfr description
D-60BB15-DBL IDLER SPROCKET

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    60-2
  • Number Of Strands Across
    2
  • Outside Diameter
  • Chain Number & Pitch
    60 / 3/4 in
  • Tooth Width
    0.4600 in
  • Weight
    3.00 lbs
  • Manufacturer Upc Number
    685144174703
  • Pitch
  • UPC_NO
    685144174703
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text