Motion
D 80BB12

LOVEJOY INC
D 80BB12

Idler Roller Chain Sprocket - Steel Material, 80-2 Chain, 1.0000 in Pitch, 0.7500 in Bore, 12 Teeth
MI ITEM #00727712
MFR #D 80BB12
Your Price$409.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D 80BB12

Idler Roller Chain Sprocket - Steel Material, 80-2 Chain, 1.0000 in Pitch, 0.7500 in Bore, 12 Teeth
MI ITEM #00727712
MFR #D 80BB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$409.03/each(List $592.47)

Overview

Mfr description
D-80BB12-DBL IDLER SPROCKET

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    80-2
  • Number Of Strands Across
    2
  • Outside Diameter
  • Chain Number & Pitch
    80 / 1 in
  • Tooth Width
    0.5800 in
  • Weight
    3.12 lbs
  • Manufacturer Upc Number
    685144174711
  • Pitch
  • UPC_NO
    685144174710
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text