Motion
CB4 FLAT IDLER

LOVEJOY INC
CB4 FLAT IDLER

Flat Belt Steel Idler Pulley - 1.0000 in Belt Width, 0.5000 in Bore, 4.7500 in OD, Steel Material
MI ITEM #00727714
MFR #CB4 FLAT IDLER
Price$79.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CB4 FLAT IDLER

Flat Belt Steel Idler Pulley - 1.0000 in Belt Width, 0.5000 in Bore, 4.7500 in OD, Steel Material
MI ITEM #00727714
MFR #CB4 FLAT IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.53/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Bore Diameter
    0.5000 in
  • Flat Surface Width
    1.0000 in
  • Outside Diameter
    4.7500 in
  • Overall Width
    1.4400 in
  • Weight
    1.63 lbs

Details

  • Bearing Closure Type
    Sealed
  • Flat Surface Type
    Flat
  • Manufacturer Catalog
    file:///C:/Users/IC064979/Downloads/RunRight_Full_Catalog%20(1).pdf
  • Manufacturer Upc Number
    685144174727
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174727
  • With Flanges
    With Flanges

Overview

Mfr description
CB4-FLAT IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought