Motion
A3 V BELT IDLER

LOVEJOY INC
A3 V BELT IDLER

V-Belt Idler Pulley - A Belt Section, 1 Groove, 0.3750 in Bore, 3.0000 in OD, 0.8440 in Length Thru Bore
Mi Item #00727716
MFR #A3 V BELT IDLER
Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
A3 V BELT IDLER

V-Belt Idler Pulley - A Belt Section, 1 Groove, 0.3750 in Bore, 3.0000 in OD, 0.8440 in Length Thru Bore
Mi Item #00727716
MFR #A3 V BELT IDLER

Mfr description
A3-V BELT IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.00/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.3750 in
  • Length Through Bore
    0.8440 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.39 lbs

Details

  • Bearing Closure Type
    Sealed
  • Bearing Material
    Steel
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144174734
  • Material
    Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    Sealed Ball Bearing
  • UPC_NO
    685144174734
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)