Motion
B5 V BELT IDLER

LOVEJOY INC
B5 V BELT IDLER

68514417474 V-Belt Idler Pulley - 0.5000 in Bore, 5.0600 in OD, B, C Section, 1 Groove
MI ITEM #00727718
MFR #B5 V BELT IDLER
Price$61.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
B5 V BELT IDLER

68514417474 V-Belt Idler Pulley - 0.5000 in Bore, 5.0600 in OD, B, C Section, 1 Groove
MI ITEM #00727718
MFR #B5 V BELT IDLER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.40/each

Specifications

Dimensions

  • Belt Section Size
    B, C
  • Bore Diameter
    0.5000 in
  • Face Width
    0.7190 in
  • Length Through Bore
    0.7190 in
  • Outside Diameter
    5.0600 in
  • Weight
    1.46 lbs

Details

  • Bearing Closure Type
    Sealed
  • Bearing Material
    Steel
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144174741
  • Material
    Steel
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Steel
  • Type Of Bearing
    Sealed Ball Bearing
  • UPC_NO
    685144174741
  • With Flanges
    With Flanges

Overview

Mfr description
B5-V BELT IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text