Motion
1422G6SH

LOVEJOY INC
1422G6SH

68514419495 Grooved Face Companion Pulley - 6 in OD, 1.13 in Width, 5.8 in PD
MI ITEM #00727820
MFR #1422G6SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1422G6SH

68514419495 Grooved Face Companion Pulley - 6 in OD, 1.13 in Width, 5.8 in PD
MI ITEM #00727820
MFR #1422G6SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1422G6SH-SHEAVE

Specifications

  • Belt Section Size
    1422V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SH
  • Outside Diameter
  • Pitch Diameter
    5.8 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    21401, 21407
  • Driven Speed Range
    440 to 1,150 @ 1,550 RPM Motor, 670 to 1,750 @ 1,750 RPM Motor
  • Driven Torque Capacity
    38 in
  • Manufacturer Upc Number
    685144194954
  • Weight
    2.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text