Motion
1422G7SH

LOVEJOY INC
1422G7SH

68514419497 Grooved Face Companion Pulley - 7.0000 in OD, 1.1300 in Width, 6.8000 in PD, Spoked Construction
MI ITEM #00727822
MFR #1422G7SH
Your Price$722.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1422G7SH

68514419497 Grooved Face Companion Pulley - 7.0000 in OD, 1.1300 in Width, 6.8000 in PD, Spoked Construction
MI ITEM #00727822
MFR #1422G7SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$722.98/each(List $831.43)

Overview

Mfr description
1422G7SH-SHEAVE

Specifications

  • Belt Section Size
    1422V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SH
  • Outside Diameter
  • Pitch Diameter
    6.8000 in
  • Material
    Cast Iron
  • Pulley Construction
    Spoked
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144194978
  • UPC_NO
    685144194978
  • Weight
    3.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text