Motion
1422G8SH

LOVEJOY INC
1422G8SH

68514419499 Grooved Face Companion Pulley - 8 in OD, 1.13 in Width, 7.8 in PD
MI ITEM #00727824
MFR #1422G8SH
List Price$890.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1422G8SH

68514419499 Grooved Face Companion Pulley - 8 in OD, 1.13 in Width, 7.8 in PD
MI ITEM #00727824
MFR #1422G8SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$890.29/each for your price

Overview

Mfr description
1422G8SH-SHEAVE

Specifications

  • Belt Section Size
    1422V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SH
  • Outside Diameter
  • Pitch Diameter
    7.8 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    21401, 21407
  • Driven Speed Range
    330 to 855 @ 1,550 RPM Motor, 500 to 1,300 @ 1,750 RPM Motor
  • Driven Torque Capacity
    51 in
  • Manufacturer Upc Number
    685144194992
  • UPC_NO
    685144194992
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text