Motion
1422G10SH

LOVEJOY INC
1422G10SH

68514419503 Grooved Face Companion Pulley - 10 in OD, 1.13 in Width, 9.8 in PD
MI ITEM #00727828
MFR #1422G10SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1422G10SH

68514419503 Grooved Face Companion Pulley - 10 in OD, 1.13 in Width, 9.8 in PD
MI ITEM #00727828
MFR #1422G10SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1422G 10SH GROOVED SHEAVE

Specifications

  • Belt Section Size
    1422V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SH
  • Outside Diameter
  • Pitch Diameter
    9.8 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    21401, 21407
  • Driven Speed Range
    260 to 680 @ 1,550 RPM Motor, 395 to 1,035 @ 1,750 RPM Motor
  • Driven Torque Capacity
    64 in
  • Manufacturer Upc Number
    685144195036
  • Weight
    5.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text