Motion
1922G7SK

LOVEJOY INC
1922G7SK

68514419520 Grooved Face Companion Pulley - 7 in OD, 1.69 in Width, 6.78 in PD
MI ITEM #00727842
MFR #1922G7SK
Price$840.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1922G7SK

68514419520 Grooved Face Companion Pulley - 7 in OD, 1.69 in Width, 6.78 in PD
MI ITEM #00727842
MFR #1922G7SK

Mfr description
1922G7SK-SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.03/each

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bushing Size
    SK
  • Face Width  
    1.69 in
  • Outside Diameter  
    7 in
  • Pitch Diameter
    6.78 in
  • Weight
    7.50 lbs

Details

  • Driven Speed Range
    460 to 1,360 @ 1,550 RPM Motor, 700 to 2,070 @ 1,750 RPM Motor
  • Driven Torque Capacity
    92 in
  • Driver Pulley Compatibility
    21901, 21902, 21903
  • Face Type
    Grooved
  • Manufacturer Upc Number
    685144195203
  • Material
    Cast Iron
  • UPC_NO
    685144195203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)