Motion
2322G9SK

LOVEJOY INC
2322G9SK

68514419544 Grooved Face Companion Pulley - 9 in OD, 1.69 in Width, 8-3/4 in PD
MI ITEM #00727854
MFR #2322G9SK
Your Price$991.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2322G9SK

68514419544 Grooved Face Companion Pulley - 9 in OD, 1.69 in Width, 8-3/4 in PD
MI ITEM #00727854
MFR #2322G9SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$991.71/each(List $1,140.47)

Overview

Mfr description
2322G9SK-SHEAVE

Specifications

  • Belt Section Size
    2322V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    8-3/4 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    3030E, 3030E-HD
  • Driven Speed Range
    355 to 1,080 @ 1,150 RPM Motor, 540 to 1,650 @ 1,750 RPM Motor
  • Driven Torque Capacity
    115 in
  • Manufacturer Upc Number
    685144195449
  • UPC_NO
    685144195449
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought