Motion
1922G10SK

LOVEJOY INC
1922G10SK

68514419524 Grooved Face Companion Pulley - 10 in OD, 1.69 in Width, 9.78 in PD
Mi Item #00727855
MFR #1922G10SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1922G10SK

68514419524 Grooved Face Companion Pulley - 10 in OD, 1.69 in Width, 9.78 in PD
Mi Item #00727855
MFR #1922G10SK

Mfr description
1922G10SK-SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bushing Size
    SK
  • Face Width  
    1.69 in
  • Outside Diameter  
    10 in
  • Pitch Diameter
    9.78 in
  • Weight
    9.12 lbs

Details

  • Driven Speed Range
    315 to 940 @ 1,550 RPM Motor, 485 to 1,435 @ 1,750 RPM Motor
  • Driven Torque Capacity
    132 in
  • Driver Pulley Compatibility
    21901, 21902, 21903
  • Face Type
    Grooved
  • Manufacturer Upc Number
    685144195241
  • Material
    Cast Iron
  • UPC_NO
    685144195241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)