Motion
2322G12SK

LOVEJOY INC
2322G12SK

68514419548 Grooved Face Companion Pulley - 12 in OD, 1.69 in Width, 11-3/4 in PD
MI ITEM #00727858
MFR #2322G12SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2322G12SK

68514419548 Grooved Face Companion Pulley - 12 in OD, 1.69 in Width, 11-3/4 in PD
MI ITEM #00727858
MFR #2322G12SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2322G12SK-SHEAVE

Specifications

  • Belt Section Size
    2322V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    11-3/4 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    3030E, 3030E-HD
  • Driven Speed Range
    265 to 805 @ 1,150 RPM Motor, 405 to 1,225 @ 1,750 RPM Motor
  • Driven Torque Capacity
    205 in
  • Manufacturer Upc Number
    685144195487
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text