Motion
1922G16SK

LOVEJOY INC
1922G16SK

68514419531 Grooved Face Companion Pulley - 16 in OD, 1.69 in Width, 15.78 in PD
MI ITEM #00727863
MFR #1922G16SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1922G16SK

68514419531 Grooved Face Companion Pulley - 16 in OD, 1.69 in Width, 15.78 in PD
MI ITEM #00727863
MFR #1922G16SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1922G 16SK GROOVED SHEAVE

Specifications

  • Belt Section Size
    1922V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    15.78 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    21901, 21902, 21903
  • Driven Speed Range
    200 to 585 @ 1,550 RPM Motor, 300 to 890 @ 1,750 RPM Motor
  • Driven Torque Capacity
    212 in
  • Manufacturer Upc Number
    685144195319
  • Weight
    17.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text