Motion
2926G8SK

LOVEJOY INC
2926G8SK

68514419561 Grooved Face Companion Pulley - 8 in OD, 2.13 in Width, 7.7 in PD
MI ITEM #00727867
MFR #2926G8SK
Your Price$1,100.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2926G8SK

68514419561 Grooved Face Companion Pulley - 8 in OD, 2.13 in Width, 7.7 in PD
MI ITEM #00727867
MFR #2926G8SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,100.44/each(List $1,265.51)

Overview

Mfr description
2926G8SK-SHEAVE

Specifications

  • Belt Section Size
    2926V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    7.7 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    22905, 22907
  • Driven Speed Range
    490 to 1,445 @ 1,550 RPM Motor, 744.5 to 2,205 @ 1,750 RPM Motor
  • Driven Torque Capacity
    215 in
  • Manufacturer Upc Number
    685144195616
  • UPC_NO
    685144195616
  • Weight
    8.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text