Motion
2926G9SK

LOVEJOY INC
2926G9SK

68514419563 Grooved Face Companion Pulley - 9 in OD, 2.13 in Width, 8.7 in PD
MI ITEM #00727869
MFR #2926G9SK
List Price$1,390.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2926G9SK

68514419563 Grooved Face Companion Pulley - 9 in OD, 2.13 in Width, 8.7 in PD
MI ITEM #00727869
MFR #2926G9SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,390.65/each for your price

Overview

Mfr description
2926G9SK-SHEAVE

Specifications

  • Belt Section Size
    2926V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    8.7 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    22905, 22907
  • Driven Speed Range
    435 to 1,280 @ 1,550 RPM Motor, 660 to 1,950 @ 1,750 RPM Motor
  • Driven Torque Capacity
    243 in
  • Manufacturer Upc Number
    685144195631
  • UPC_NO
    685144195630
  • Weight
    8.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text