Motion
3230G9.9SF

LOVEJOY INC
3230G9.9SF

68514419584 Grooved Face Companion Pulley - 9.6 in OD, 2.38 in Width, 9.2 in PD
Mi Item #00727870
MFR #3230G9.9SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3230G9.9SF

68514419584 Grooved Face Companion Pulley - 9.6 in OD, 2.38 in Width, 9.2 in PD
Mi Item #00727870
MFR #3230G9.9SF

Mfr description
3230G 9.9 SF GROOVED SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3230HV
  • Bushing Size
    SF
  • Face Width  
    2.38 in
  • Outside Diameter  
    9.6 in
  • Pitch Diameter
    9.2 in
  • Weight
    14.00 lbs

Details

  • Bore Type
    QD Bushed
  • Face Type
    Grooved
  • Manufacturer Upc Number
    685144195845
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)