Motion
3230G10.4SF

LOVEJOY INC
3230G10.4SF

68514419586 Grooved Face Companion Pulley - 9.9 in OD, 2.38 in Width, 9-1/2 in PD
MI ITEM #00727872
MFR #3230G10.4SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3230G10.4SF

68514419586 Grooved Face Companion Pulley - 9.9 in OD, 2.38 in Width, 9-1/2 in PD
MI ITEM #00727872
MFR #3230G10.4SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3230G 10.4 SF GROOVED SHEAVE

Specifications

  • Belt Section Size
    3230HV
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SF
  • Outside Diameter
  • Pitch Diameter
    9-1/2 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    685144195869
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text