Motion
2926G12SK

LOVEJOY INC
2926G12SK

68514419567 Grooved Face Companion Pulley - 12 in OD, 2.13 in Width, 11.7 in PD
MI ITEM #00727873
MFR #2926G12SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2926G12SK

68514419567 Grooved Face Companion Pulley - 12 in OD, 2.13 in Width, 11.7 in PD
MI ITEM #00727873
MFR #2926G12SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2926G 12SK GROOVED SHEAVE

Specifications

  • Belt Section Size
    2926V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    11.7 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    22905, 22907
  • Driven Speed Range
    325 to 950 @ 1,550 RPM Motor, 495 to 1,450 @ 1,750 RPM Motor
  • Driven Torque Capacity
    216 in
  • Manufacturer Upc Number
    685144195678
  • Weight
    12.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text