Overview
Mfr description
3230G 12.4 SF GROOVED SHEAVE
Specifications
- Belt Section Size3230HV
- Face TypeGrooved
- Face Width
- Bore TypeQD Bushed
- Bushing SizeSF
- Outside Diameter
- Pitch Diameter10 in
- MaterialCast Iron
- Manufacturer Upc Number685144195883
- Weight23.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data