Motion
4430G10.4SF

LOVEJOY INC
4430G10.4SF

68514419600 Grooved Face Companion Pulley - 10.4 in OD, 3.13 in Width, 10 in PD
Mi Item #00727882
MFR #4430G10.4SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4430G10.4SF

68514419600 Grooved Face Companion Pulley - 10.4 in OD, 3.13 in Width, 10 in PD
Mi Item #00727882
MFR #4430G10.4SF

Mfr description
4430G10.4SF-SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bushing Size
    SF
  • Face Width  
    3.13 in
  • Outside Diameter  
    10.4 in
  • Pitch Diameter
    10 in
  • Weight
    21.12 lbs

Details

  • Bore Type
    QD Bushed
  • Face Type
    Grooved
  • Manufacturer Upc Number
    685144196002
  • Material
    Cast Iron
  • UPC_NO
    685144196002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)