Motion
4430G12SK

LOVEJOY INC
4430G12SK

68514419604 Grooved Face Companion Pulley - 12.0000 in OD, 3.1300 in Width, 11.6000 in PD, Spoked Construction
MI ITEM #00727883
MFR #4430G12SK
Your Price$2,611.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4430G12SK

68514419604 Grooved Face Companion Pulley - 12.0000 in OD, 3.1300 in Width, 11.6000 in PD, Spoked Construction
MI ITEM #00727883
MFR #4430G12SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,611.96/each(List $3,134.36)

Overview

Mfr description
4430G12SK-SHEAVE

Specifications

  • Belt Section Size
    4430V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    11.6000 in
  • Material
    Cast Iron
  • Pulley Construction
    Spoked
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144196041
  • UPC_NO
    685144196040
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text