Motion
LAS 25-10.25 X 1-1/8 PULLEY

LOVEJOY INC
LAS 25-10.25 X 1-1/8 PULLEY

68514427160 Variable Pitch Pulley - Adjusta-Sheave Series, 1 Groove, 2530V Belt Section Size, 1.1250 in Bore, 10.2500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00727884
MFR #LAS 25-10.25 X 1-1/8 PULLEY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LAS 25-10.25 X 1-1/8 PULLEY

68514427160 Variable Pitch Pulley - Adjusta-Sheave Series, 1 Groove, 2530V Belt Section Size, 1.1250 in Bore, 10.2500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00727884
MFR #LAS 25-10.25 X 1-1/8 PULLEY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LAS25-10.25 X 1-1/8 ADJUSTA-SHEAVE

Specifications

  • Belt Section Size
    2530V
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.1250 in
  • Minimum Pitch Diameter
    5.0000 in
  • Maximum Pitch Diameter
    9.9500 in
  • Outside Diameter
    10.2500 in
  • Overall Length
    5.3800 in
  • Face Width
    3.2800 in
  • Series
    Adjusta-Sheave
  • Material
    Cast Iron
  • Driven Speed Max Ratio
    2:1
  • Manufacturer Upc Number
    685144271601
  • Mounting Type
    Adjustable -Sheave
  • Manufacturer Product Page
  • Weight
    28.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text